Zoro Homepage

Shaft Seal, 60mm I. D., 85mm O. D., 8mm W

  • Mfr # 60858TCV

  • Zoro # G5938970


product price: $56.99
/ea

Key Features

Inside Dia.
60 mm
Outside Dia.
85 mm
Lip Material
Fluoro Rubber
Inside Diameter
60 mm
Spring Reinforcement
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60858TCV
Zoro #
G5938970
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
60 mm
Outside Dia.
85 mm
Width
8 mm
Inside Diameter
60 mm
Overall Width
8 mm
Outside Diameter
85 mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Spring Reinforcement
Yes
System of Measurement
Metric
Case Coating
None
Contact Type
Contact Seal
Number of Lips
2
Maximum Pressure
10 psi
Maximum Surface Speed
999 mps

Description

Rotary Shaft Seal, Design Code TCV, Inside Diameter 60 mm, Outside Diameter 85 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.