Zoro Homepage

Shaft Seal, 7 x 14 x 4 mm., Nitrile Rubber

  • Mfr # 071404TC

  • Zoro # G6135011


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Seal Type
Lip Seal
Inside Dia.
7 mm
Outside Dia.
14 mm
Width
4 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
071404TC
Zoro #
G6135011
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
7 mm
Outside Dia.
14 mm
Width
4 mm
Overall Width
4 mm
Outside Diameter
14 mm
Inside Diameter
7 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Standards
DIN 3760
Maximum Surface Speed
999 mps
Spring Type
Garter
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Contact Type
Contact Seal
Spring Reinforcement
Yes
Number of Lips
2
Minimum Temperature
-40 Degrees F
Maximum Pressure
7 psi
Case Coating
None

Description

Rotary Shaft Seal, Design Code TC, Inside Diameter 7 mm, Outside Diameter 14 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.