Shaft Seal, 75mm I. D., 90mm O. D., 8mm W
Mfr # 75908SC
Zoro # G5932950
product price: $18.95
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
75 mm
Outside Dia.
90 mm
Width
8 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75908SC
Zoro #
G5932950
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
75 mm
Outside Dia.
90 mm
Width
8 mm
Inside Diameter
75 mm
Outside Diameter
90 mm
Overall Width
8 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Standards
DIN 3760
Minimum Temperature
-40 Degrees F
Spring Reinforcement
Yes
Maximum Surface Speed
999 mps
System of Measurement
Metric
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Case Coating
None
Maximum Pressure
7 psi
Number of Lips
1
Contact Type
Contact Seal
Maximum Temperature
250 Degrees F
Spring Type
Garter
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 75 mm, Outside Diameter 90 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.