Shop DDS
See all product information
Create Account
Shaft Seal, 80 x 130 x 13 mm., TCV, Fluoro Rubber
- Mfr # 8013013TCV
- Zoro # G7749080
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
80 mm
Outside Dia.
130 mm
Width
13 mm
Lip Material
Fluoro Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013013TCV
- Zoro #
- G7749080
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCV
- Maximum Surface Speed
- 999 mps
- Maximum Pressure
- 10 psi
- Number of Lips
- 2
- Spring Reinforcement
- Yes
- Case Coating
- Uncoated
- System of Measurement
- Metric
- Contact Type
- Contact Seal
- Industry Number
- TCV
Dimensions
- Inside Dia.
- 80 mm
- Outside Dia.
- 130 mm
- Width
- 13 mm
- Overall Width
- 13 mm
- Outside Diameter
- 130 mm
- Inside Diameter
- 80 mm
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 80 mm, Outside Diameter 130 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.