Shop WEG
See all product information
Create Account
Motor Brush
- Mfr # MT-75BS
- Zoro # G213332582
product price:Â
$
60.52
/ea
Key Features
Voltage
PMDC
Type
Carbon with Spring
Overall Length
2 3/4 in
Overall Height
2 in
Overall Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT-75BS
- Zoro #
- G213332582
- UPC #
- -
- Country of Origin
- China
- Voltage
- PMDC
- Type
- Carbon with Spring
- Item
- Motor Brush
- Product Type
- Motor Brush
- Brush Grade
- Carbon Graphite
Dimensions
- Overall Length
- 2 3/4 in
- Overall Height
- 2 in
- Overall Width
- 2 3/4 in
- Thickness
- 2/5 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Motor Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.