Shaft Seal, 80 x 95 x 4 mm., Nitrile Rubber
Mfr # 809504VC
Zoro # G6130330
product price: $9.25
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
80 mm
Outside Dia.
95 mm
Lip Material
Nitrile Rubber
Design Code
VC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
809504VC
Zoro #
G6130330
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
80 mm
Outside Dia.
95 mm
Width
4 mm
Overall Width
4 mm
Outside Diameter
95 mm
Inside Diameter
80 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
VC
Max. Pressure
7 psi
Maximum Temperature
250 Degrees F
Contact Type
Contact Seal
Standards
DIN 3760
Case Coating
None
Maximum Pressure
7 psi
Maximum Surface Speed
999 mps
Minimum Temperature
-40 Degrees F
Number of Lips
1
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Spring Reinforcement
No
System of Measurement
Metric
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 80 mm, Outside Diameter 95 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.