Zoro Homepage

Shaft Seal, 85.72mm I. D., 111.12mm O. D.

  • Mfr # 85.72111.1212.7TC

  • Zoro # G5911250


product price: $11.49
/ea

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
85.72 mm
Outside Dia.
111.12 mm
Width
12.7 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.72111.1212.7TC
Zoro #
G5911250
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
85.72 mm
Outside Dia.
111.12 mm
Width
12.7 mm
Overall Width
0.5 in
Inside Diameter
3.375 in
Outside Diameter
4.375 in

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Number of Lips
2
Maximum Surface Speed
999 mps
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Case Coating
None
Maximum Temperature
250 Degrees F
Contact Type
Contact Seal
Maximum Pressure
7 psi
Minimum Temperature
-40 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
System of Measurement
Inch
Standards
DIN 3760
Spring Reinforcement
Yes
Spring Type
Garter

Description

Rotary Shaft Seal, Design Code TC, Inside Diameter 3.375 in, Outside Diameter 4.375 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.