Shaft Seal, 95 x 120 x 13 mm., TCV, Fluoro Rubber
Mfr # 9512013TCV
Zoro # G7749537
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
95 mm
Outside Dia.
120 mm
Lip Material
Fluoro Rubber
Case Coating
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9512013TCV
Zoro #
G7749537
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
95 mm
Outside Dia.
120 mm
Width
13 mm
Overall Width
13 mm
Outside Diameter
120 mm
Inside Diameter
95 mm
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Case Coating
None
Number of Lips
2
Spring Reinforcement
Yes
Contact Type
Contact Seal
Maximum Surface Speed
999 mps
Maximum Pressure
10 psi
System of Measurement
Metric
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 95 mm, Outside Diameter 120 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.