Zoro Homepage

Shaft Seal, SC, 1.313in ID, Nitrile Rubber

  • Mfr # 33.3349.214.76SC

  • Zoro # G500473660


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Seal Type
Single Lip Seal
Inside Dia.
33.33 mm
Outside Dia.
49.21 mm
Width
4.76 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33.3349.214.76SC
Zoro #
G500473660
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
33.33 mm
Outside Dia.
49.21 mm
Width
4.76 mm
Overall Width
0.188 in
Outside Diameter
1.938 in
Inside Diameter
1.313 in

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Standards
DIN 3760
System of Measurement
Inch
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Temperature
250 Degrees F
Number of Lips
1
Maximum Pressure
7 psi
Minimum Temperature
-40 Degrees F
Contact Type
Contact Seal
Spring Reinforcement
Yes
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Case Coating
None
Spring Type
Garter

Description

Rotary Shaft Seal, Design Code SC, Inside Diameter 1.313 in, Outside Diameter 1.938 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.