Zoro Homepage

Shaft Seal, SC, 1.688in ID, Nitrile Rubber

  • Mfr # 42.8663.512.7SC

  • Zoro # G600473379


product price: $10.15
/ea

Key Features

Seal Type
Single Lip Seal
Inside Dia.
42.86 mm
Outside Dia.
63.5 mm
Width
12.7 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42.8663.512.7SC
Zoro #
G600473379
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
42.86 mm
Outside Dia.
63.5 mm
Width
12.7 mm
Outside Diameter
2.5 in
Overall Width
0.5 in
Inside Diameter
1.688 in

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Standards
DIN 3760
Max. Pressure
7 psi
Maximum Pressure
7 psi
Number of Lips
1
Spring Type
Garter
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Spring Reinforcement
Yes
Contact Type
Contact Seal
Case Coating
None
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
System of Measurement
Inch

Description

Rotary Shaft Seal, Design Code SC, Inside Diameter 1.688 in, Outside Diameter 2.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.