Shaft Seal, SC, 1in ID, Nitrile Rubber
Mfr # 25.457.159.52SC
Zoro # G100473855
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Seal Type
Single Lip Seal
Inside Dia.
25.4 mm
Outside Dia.
57.15 mm
Width
9.52 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25.457.159.52SC
Zoro #
G100473855
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
25.4 mm
Outside Dia.
57.15 mm
Width
9.52 mm
Inside Diameter
1 in
Outside Diameter
2.25 in
Overall Width
0.375 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Standards
DIN 3760
Max. Pressure
7 psi
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Pressure
7 psi
Number of Lips
1
Maximum Temperature
250 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Spring Reinforcement
Yes
Spring Type
Garter
Contact Type
Contact Seal
Case Coating
None
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1 in, Outside Diameter 2.25 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.