Shaft Seal, SC, 2.875in ID, Nitrile Rubber
Mfr # 73.0298.4212.7SC
Zoro # G700473897
product price: $14.99
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
73.02 mm
Outside Dia.
98.42 mm
Width
12.7 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73.0298.4212.7SC
Zoro #
G700473897
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
73.02 mm
Outside Dia.
98.42 mm
Width
12.7 mm
Overall Width
0.5 in
Outside Diameter
3.875 in
Inside Diameter
2.875 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Standards
DIN 3760
Max. Pressure
7 psi
Contact Type
Contact Seal
Spring Type
Garter
Number of Lips
1
Maximum Pressure
7 psi
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Spring Reinforcement
Yes
Case Coating
None
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.875 in, Outside Diameter 3.875 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.