Shaft Seal, SCV, 50mm ID, Fluoro Rubber
Mfr # 507208SCV
Zoro # G300472849
product price: $44.99
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
50 mm
Outside Dia.
72 mm
Width
8 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507208SCV
Zoro #
G300472849
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
50 mm
Outside Dia.
72 mm
Width
8 mm
Inside Diameter
50 mm
Outside Diameter
72 mm
Overall Width
8 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Max. Pressure
10 psi
Spring Reinforcement
Yes
Maximum Surface Speed
999 mps
Number of Lips
1
Maximum Pressure
10 psi
Contact Type
Contact Seal
System of Measurement
Metric
Case Coating
None
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 50 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.