Zoro Homepage

Shaft Seal, SCV, 600mm ID, Fluoro Rubber

  • Mfr # 60065025SCV

  • Zoro # G900473147


product price: $3,929.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Lip Seal
Inside Dia.
600 mm
Outside Dia.
650 mm
Width
25 mm
Lip Material
Fluoro Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60065025SCV
Zoro #
G900473147
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
600 mm
Outside Dia.
650 mm
Width
25 mm
Outside Diameter
650 mm
Inside Diameter
600 mm
Overall Width
25 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Max. Pressure
10 psi
Number of Lips
1
System of Measurement
Metric
Spring Reinforcement
Yes
Maximum Pressure
10 psi
Case Coating
None
Maximum Surface Speed
999 mps
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code SCV, Inside Diameter 600 mm, Outside Diameter 650 mm, Overall Width 25 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.