Shaft Seal, TB, 1.375in ID, Nitrile Rubber
Mfr # 34.9249.216.35TB
Zoro # G600472167
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
Key Features
Seal Type
Lip Seal
Inside Dia.
34.92 mm
Outside Dia.
49.21 mm
Width
6.35 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34.9249.216.35TB
Zoro #
G600472167
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
34.92 mm
Outside Dia.
49.21 mm
Width
6.35 mm
Outside Diameter
1.938 in
Inside Diameter
1.375 in
Overall Width
0.25 in
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TB
Max. Pressure
7 psi
Standards
DIN 3760
Number of Lips
2
Spring Reinforcement
Yes
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
Spring Type
Garter
Case Coating
None
System of Measurement
Inch
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Pressure
7 psi
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Temperature
250 Degrees F
Description
Rotary Shaft Seal, Design Code TB, Inside Diameter 1.375 in, Outside Diameter 1.938 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.