Shaft Seal, TC, 1.75in ID, Nitrile Rubber
Mfr # 44.4576.29.52TC
Zoro # G600473140
product price: $11.15
/eaKey Features
Seal Type
Dual Lip Seal
Inside Dia.
44.45 mm
Outside Dia.
76.2 mm
Width
9.52 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44.4576.29.52TC
Zoro #
G600473140
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
44.45 mm
Outside Dia.
76.2 mm
Width
9.52 mm
Outside Diameter
3 in
Inside Diameter
1.75 in
Overall Width
0.375 in
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Standards
DIN 3760
Max. Pressure
7 psi
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Spring Reinforcement
Yes
Contact Type
Contact Seal
Spring Type
Garter
Number of Lips
2
Minimum Temperature
-40 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Case Coating
None
Maximum Pressure
7 psi
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.75 in, Outside Diameter 3 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.