Dds
Shaft Seal, TC, 25mm ID, Nitrile Rubber
Mfr # 253708TC
Zoro # G700474542
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 37 mm
- Width 8 mm
- Lip Material Nitrile Rubber
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Muffler, 3 In Fnpt In (SLCR-300)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-5/8 In, Aluminum (2C-162-A)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- DDS Shaft Seal, 22 x 42 x 7 mm., TC, Nitrile Rubber (22427TC)
- DDS Shaft Seal, 60 x 85 x 8 mm., Nitrile Rubber (608508TC)
- DDS Shaft Seal, 75 x 95 x 10 mm., Nitrile Rubber (759510TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- DDS Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber (40727TC)
- DDS Shaft Seal, 25 x 35 x 7 mm., TC, Nitrile Rubber (25357TC)
- SKF Shaft Seal, 15 x 24 x 5 mm., HMS4, Nitrile Rubber (15X24X5 HMS4 R)
- Dds Motor Supplies