Shaft Seal, TC, 2in ID, Nitrile Rubber
Mfr # 50.863.59.52TC
Zoro # G100474821
product price: $11.99
/eaKey Features
Seal Type
Dual Lip Seal
Inside Dia.
50.8 mm
Outside Dia.
63.5 mm
Width
9.52 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50.863.59.52TC
Zoro #
G100474821
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
50.8 mm
Outside Dia.
63.5 mm
Width
9.52 mm
Inside Diameter
2 in
Outside Diameter
2.5 in
Overall Width
0.375 in
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Standards
DIN 3760
Max. Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Spring Reinforcement
Yes
Case Coating
None
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
Spring Type
Garter
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Number of Lips
2
Maximum Pressure
7 psi
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2 in, Outside Diameter 2.5 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.