Zoro Homepage

Shaft Seal, TCN, 0.688in ID, Nitrile Rubber

  • Mfr # 17.4628.576.35TCN

  • Zoro # G700472999


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Seal Type
Lip Seal
Inside Dia.
17.46 mm
Outside Dia.
28.57 mm
Width
6.35 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17.4628.576.35TCN
Zoro #
G700472999
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
17.46 mm
Outside Dia.
28.57 mm
Width
6.35 mm
Outside Diameter
1.125 in
Overall Width
0.25 in
Inside Diameter
0.688 in

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Standards
DIN 3760
Max. Pressure
50 psi
System of Measurement
Inch
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Spring Reinforcement
Yes
Case Coating
None
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Contact Type
Contact Seal
Maximum Pressure
140 psi
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Number of Lips
2

Description

Rotary Shaft Seal, Design Code TCN, Inside Diameter 0.688 in, Outside Diameter 1.125 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Inch, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.