Zoro Homepage

Shaft Seal, TCN, 20mm ID, Nitrile Rubber

  • Mfr # 204206TCN

  • Zoro # G000474297


product price: $10.19
/ea

Key Features

Seal Type
Lip Seal
Inside Dia.
20 mm
Outside Dia.
42 mm
Lip Material
Nitrile Rubber
Standards
DIN 3760
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204206TCN
Zoro #
G000474297
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
20 mm
Outside Dia.
42 mm
Width
6 mm
Outside Diameter
42 mm
Overall Width
6 mm
Inside Diameter
20 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Standards
DIN 3760
Max. Pressure
50 psi
System of Measurement
Metric
Number of Lips
2
Case Coating
None
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Maximum Pressure
140 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Contact Type
Contact Seal
Spring Reinforcement
Yes
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol

Description

Rotary Shaft Seal, Design Code TCN, Inside Diameter 20 mm, Outside Diameter 42 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.