Zoro Homepage

Shaft Seal, TCN, 38mm ID, Nitrile Rubber

  • Mfr # 385811TCN

  • Zoro # G000475492


product price: $18.39
/ea

Key Features

Seal Type
Lip Seal
Inside Dia.
38 mm
Outside Dia.
58 mm
Lip Material
Nitrile Rubber
Standards
DIN 3760
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385811TCN
Zoro #
G000475492
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
38 mm
Outside Dia.
58 mm
Width
11 mm
Inside Diameter
38 mm
Overall Width
11 mm
Outside Diameter
58 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Standards
DIN 3760
Max. Pressure
50 psi
System of Measurement
Metric
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Pressure
140 psi
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Case Coating
None
Spring Reinforcement
Yes
Contact Type
Contact Seal
Number of Lips
2

Description

Rotary Shaft Seal, Design Code TCN, Inside Diameter 38 mm, Outside Diameter 58 mm, Overall Width 11 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.