Shaft Seal, TCN, 62mm ID, Nitrile Rubber
Mfr # 628507TCN
Zoro # G700476607
product price: $19.99
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
62 mm
Outside Dia.
85 mm
Lip Material
Nitrile Rubber
Design Code
TCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628507TCN
Zoro #
G700476607
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
62 mm
Outside Dia.
85 mm
Width
7 mm
Inside Diameter
62 mm
Overall Width
7 mm
Outside Diameter
85 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Max. Pressure
50 psi
Standards
DIN 3760
Spring Reinforcement
Yes
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
System of Measurement
Metric
Maximum Pressure
140 psi
Contact Type
Contact Seal
Case Coating
None
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Number of Lips
2
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 62 mm, Outside Diameter 85 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.