Motor- .3336OT3E56CFLMotor-S, 0.33 HP, 3600 RPM, ODP, 56C FRAME, 230/460 VOLTS
- Mfr # .3336OT3E56CFL-S
- Zoro # G102754310
product price:Â
$
240.30
/ea
Free Shipping & Returns
Key Features
Motor Mounting Type
FOOTLESS
Motor Enclosure Design
ODP
HP
0.33
Voltage
230V, 460V
Nominal Efficiency
69.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .3336OT3E56CFL-S
- Zoro #
- G102754310
- UPC #
- 7909158814138
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 10.315
Details
- Motor Mounting Type
- FOOTLESS
- Motor Enclosure Design
- ODP
- HP
- 0.33
- Voltage
- 230V, 460V
- Nominal Efficiency
- 69.5
- Nameplate RPM
- 3600
- Motor Service Factor
- 1.35
- Full Load Amps
- 0.61 A
- Frame Material
- ROLLED STEEL
- VOLTAGE
- 230V, 460V
- FRAME
- 56C
Description
MOTOR 0.33HP 2P 56C WCA2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.