Zoro Homepage

Shaft Seal, TCNV, 25mm ID, Fluoro Rubber

  • Mfr # 2541.2506TCNV

  • Zoro # G000473313


product price: $57.79
/ea

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
25 mm
Outside Dia.
41.25 mm
Width
6 mm
Lip Material
Fluoro Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2541.2506TCNV
Zoro #
G000473313
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
25 mm
Outside Dia.
41.25 mm
Width
6 mm
Outside Diameter
41.25 mm
Inside Diameter
25 mm
Overall Width
6 mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCNV
Max. Pressure
50 psi
Spring Reinforcement
Yes
Maximum Pressure
50 psi
System of Measurement
Metric
Case Coating
None
Number of Lips
2
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code TCNV, Inside Diameter 25 mm, Outside Diameter 41.25 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.