Shaft Seal, TCNV, 32mm ID, Fluoro Rubber
Mfr # 325509TCNV
Zoro # G900473505
product price: $51.99
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
32 mm
Outside Dia.
55 mm
Lip Material
Fluoro Rubber
Design Code
TCNV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
325509TCNV
Zoro #
G900473505
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
32 mm
Outside Dia.
55 mm
Width
9 mm
Outside Diameter
55 mm
Overall Width
9 mm
Inside Diameter
32 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCNV
Max. Pressure
50 psi
Contact Type
Contact Seal
Number of Lips
2
Case Coating
None
System of Measurement
Metric
Maximum Pressure
50 psi
Spring Reinforcement
Yes
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 32 mm, Outside Diameter 55 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.