Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, TCNV, 45mm ID, Fluoro Rubber

  • Mfr # 456206TCNV

  • Zoro # G700473729


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
45 mm
Outside Dia.
62 mm
Lip Material
Fluoro Rubber
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456206TCNV
Zoro #
G700473729
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
45 mm
Outside Dia.
62 mm
Width
6 mm
Overall Width
6 mm
Outside Diameter
62 mm
Inside Diameter
45 mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCNV
Max. Pressure
50 psi
Seal Design
TCN
Contact Type
Contact Seal
Number of Lips
2
Spring Reinforcement
Yes
Lip Material Application
Fluoroelastomer for High Temperature Applications
System of Measurement
Metric
Maximum Pressure
50 psi
Case Coating
None

Description

Rotary Shaft Seal, Design Code TCNV, Inside Diameter 45 mm, Outside Diameter 62 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.