Shop DDS
See all product information
Create Account
RtryShftSeal, FluoroRbr, TCV, 285 mm, 10 psi
- Mfr # 28531016TCV
- Zoro # G500472359
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Lip Seal
Inside Dia.
285 mm
Outside Dia.
310 mm
Width
16 mm
Lip Material
Fluoro Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28531016TCV
- Zoro #
- G500472359
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCV
- Max. Pressure
- 10 psi
- Case Coating
- Uncoated
- Number of Lips
- 2
- System of Measurement
- Metric
- Maximum Pressure
- 10 psi
- Spring Reinforcement
- Yes
- Contact Type
- Contact Seal
- Industry Number
- TCV
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 285 mm, Outside Diameter 310 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Lip Seal