Zoro Homepage

Shaft Seal, TCV, 310mm ID, Fluoro Rubber

  • Mfr # 31035018TCV

  • Zoro # G000472637


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
310 mm
Outside Dia.
350 mm
Width
18 mm
Lip Material
Fluoro Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31035018TCV
Zoro #
G000472637
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
310 mm
Outside Dia.
350 mm
Width
18 mm
Inside Diameter
310 mm
Overall Width
18 mm
Outside Diameter
350 mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Max. Pressure
10 psi
Number of Lips
2
Case Coating
None
Maximum Pressure
10 psi
Spring Reinforcement
Yes
Contact Type
Contact Seal
System of Measurement
Metric

Description

Rotary Shaft Seal, Design Code TCV, Inside Diameter 310 mm, Outside Diameter 350 mm, Overall Width 18 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.