Zoro Homepage

Shaft Seal, TCV, 32mm ID, Fluoro Rubber

  • Mfr # 326808TCV

  • Zoro # G000473085


product price: $33.99
/ea

Key Features

Seal Type
Lip Seal
Inside Dia.
32 mm
Outside Dia.
68 mm
Width
8 mm
Lip Material
Fluoro Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326808TCV
Zoro #
G000473085
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
32 mm
Outside Dia.
68 mm
Width
8 mm
Overall Width
8 mm
Outside Diameter
68 mm
Inside Diameter
32 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Max. Pressure
10 psi
System of Measurement
Metric
Contact Type
Contact Seal
Number of Lips
2
Maximum Pressure
10 psi
Case Coating
None
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code TCV, Inside Diameter 32 mm, Outside Diameter 68 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.