Shaft Seal, TCV, 36mm ID, Fluoro Rubber
Mfr # 365810TCV
Zoro # G800473780
product price: $34.99
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
36 mm
Outside Dia.
58 mm
Width
10 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365810TCV
Zoro #
G800473780
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
36 mm
Outside Dia.
58 mm
Width
10 mm
Overall Width
10 mm
Inside Diameter
36 mm
Outside Diameter
58 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Max. Pressure
10 psi
Spring Reinforcement
Yes
System of Measurement
Metric
Maximum Pressure
10 psi
Number of Lips
2
Contact Type
Contact Seal
Case Coating
None
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 36 mm, Outside Diameter 58 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.