Shaft Seal, VBV, 0.375in ID, Fluoro Rubber
Mfr # 9.5217.553.96VBV
Zoro # G300474133
product price: $23.99
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
9.52 mm
Outside Dia.
17.55 mm
Width
3.96 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9.5217.553.96VBV
Zoro #
G300474133
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
9.52 mm
Outside Dia.
17.55 mm
Width
3.96 mm
Inside Diameter
0.375 in
Overall Width
0.156 in
Outside Diameter
0.69 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
VBV
Max. Pressure
10 psi
Maximum Pressure
10 psi
System of Measurement
Inch
Spring Reinforcement
No
Case Coating
None
Contact Type
Contact Seal
Number of Lips
1
Description
Rotary Shaft Seal, Design Code VBV, Inside Diameter 0.375 in, Outside Diameter 0.69 in, Overall Width 0.156 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Case Coating None, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.