Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

202-Ub Toggle Clamp

  • Mfr # 202-UB

  • Zoro # G3220537


product price: $19.29
/ea

Key Features

Holding Capacity (Lb.)
200
Thread Size
M6
Overall Height (In.)
4.75
Overall Length (In.)
2.73
Base Mounting Centers (In.)
0.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-UB
Zoro #
G3220537
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Overall Height (In.)
4.75
Overall Length (In.)
2.73
Height Under Arm (In.)
1.12
Overall Height
4-3/4 in
Height Under Bar
1.12 in
Overall Length
3.56 in
Overall Width
1.57 in
Overall Depth
3.3 in
Arm Length
1.73 in
Height Under Arm
1.13 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
200
Base Mounting Centers (In.)
0.50
Spindle
Neoprene Tipped
Handle
Vertical
Includes
Ergonomic Handle, Neoprene Spindle
Type
Vertical Hold Down
Features
Two Bar Styles
Material - Machining
Steel
Handle Shape
Low Profile T-Handle
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
Capacity
200 lb/890 N
Bar Type
U-Bar
Cap Material
Neoprene Tipped
Bar Opening Angle
105 Degrees
Clamping Orientation
Vertical
Holding Capacity
200 lb
Includes Locking Handle
No
Includes Spindle
Yes
Body Material
Steel
Holding Capacity - Maximum
200 lbf
Accommodates Workpiece Variation
No
Handle Orientation
Vertical
Base Mounting Style
Straight
Recommended Spindle Manufacturer Model Number
202208-M

Description

Straight Line Clamp, Base Mounting Style Vertical, Handle Orientation Vertical, Includes Locking Handle No, Holding Capacity - Maximum 200 lbf, Includes Spindle Yes, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working, Accommodates Workpiece Variation No, Arm Length 1.73 in, Body Material Steel, Height Under Arm 1.13 in, Includes Ergonomic Handle, Neoprene Spindle, Overall Depth 3.3 in, Overall Length 3.56 in, Overall Width 1.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.