Zoro Homepage

Angular Gripper, 180 Deg

  • Mfr # CT-32M

  • Zoro # G1148449


product price: $2,298.99
/ea
Free Shipping & Returns

Key Features

Overall Width
76 mm
Weight
0.72 kg
Overall Height
124 mm
Overall Length
56 mm
Product Type
Angular Gripper,180 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-32M
Zoro #
G1148449
UPC #
-
Country of Origin
France

Dimensions

Overall Width
76 mm
Overall Height
124 mm
Overall Length
56 mm
Maximum Finger Length
133 mm
Open Width
180 mm
Inlet Size
M5

Details

Item
Angular Gripper,180 Deg
Weight
0.72 kg
Product Type
Angular Gripper,180 Deg
Spring Assist
Non-Spring Assist
Minimum Operating Temperature
-35 Degrees C
Stroke Adjustability
Adjustable
Minimum Operating Pressure
3 bar
Finger Mounting
Bottom, Side
Seal Material
Buna-N
Accuracy
+/-0.08 mm
IP Rating
IP43
Maximum Actuation Time
0.29 sec
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Maximum Operating Temperature
80 Degrees C
Gripper Rotation
90 Degrees
Repeatability
+/-0.05 mm
Total Rated Grip Force @ 100 psi
272 N
Total Stroke
180 Degrees
Series
CT
Displacement
28.6 cc
Stroke Adjustment Increment
90 Degrees

Description

Angular Gripper,180 Deg, Series CT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 56 mm, Overall Width 76 mm, Overall Height 124 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.72 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 272 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.