Zoro Homepage

Angular Gripper, 180 Deg

  • Mfr # DCT-20M

  • Zoro # G1148467


product price: $1,892.99
/ea
Free Shipping & Returns

Key Features

Overall Length
42 mm
Overall Width
42 mm
Overall Height
89 mm
Weight
0.28 kg
Product Type
Angular Gripper,180 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-20M
Zoro #
G1148467
UPC #
-
Country of Origin
France

Dimensions

Overall Length
42 mm
Overall Width
42 mm
Overall Height
89 mm
Maximum Finger Length
83 mm
Open Width
99 mm
Inlet Size
M5

Details

Item
Angular Gripper,180 Deg
Weight
0.28 kg
Product Type
Angular Gripper,180 Deg
Repeatability
+/-0.05 mm
Minimum Operating Temperature
-35 Degrees C
Force @100 psi
25 lb
System of Measurement
Metric
Stroke Adjustment Increment
90 Degrees
Finger Mounting
Bottom, Side
Minimum Operating Pressure
3 bar
Maximum Operating Pressure
7 bar
Seal Material
Buna-N
Series
DCT
Maximum Actuation Time
0.16 sec
Accuracy
+/-0.08 mm
Total Rated Grip Force @ 100 psi
112 N
Displacement
7.92 cc
Spring Assist
Non-Spring Assist
Stroke Adjustability
Adjustable
Total Stroke
180 Degrees
Maximum Operating Temperature
80 Degrees C
IP Rating
IP43
Gripper Rotation
90 Degrees

Description

Angular Gripper,180 Deg, Series DCT, Open Width 99 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 42 mm, Overall Width 42 mm, Overall Height 89 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.28 kg, System of Measurement Metric, Force @100 psi 25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.