Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Gripper, 180 Deg, Spring Clo, Viton

  • Mfr # DCT-25M-RE-V

  • Zoro # G1148336


product price: $2,376.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,180 Deg,Spring Clo,Viton
Overall Length
50 mm
IP Rating
IP43
Total Rated Grip Force @ 100 psi
199 N
Total Stroke
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-25M-RE-V
Zoro #
G1148336
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Maximum Finger Length
121 mm
Overall Width
76 mm
Open Width
180 mm
Overall Height
127 mm
Inlet Size
M5

Details

Item
Angular Gripper,180 Deg,Spring Clo,Viton
Product Type
Angular Gripper,180 Deg,Spring Clo,Viton
IP Rating
IP43
Total Rated Grip Force @ 100 psi
199 N
Total Stroke
180 Degrees
Series
DCT
Repeatability
+/-0.05 mm
Stroke Adjustability
Adjustable
Minimum Operating Temperature
-30 Degrees C
Minimum Operating Pressure
4 bar
Maximum Operating Pressure
7 bar
Gripper Rotation
90 Degrees
Spring Assist
Spring Assist
Maximum Actuation Time
0.25 sec
Seal Material
Viton
Stroke Adjustment Increment
90 Degrees
Maximum Operating Temperature
150 Degrees C
Accuracy
+/-0.08 mm
Displacement
14.9 cc
Weight
0.57 kg
System of Measurement
Metric
Finger Mounting
Bottom, Side

Description

Angular Gripper,180 Deg,Spring Clo,Viton, Series DCT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Length 50 mm, Overall Width 76 mm, Overall Height 127 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.57 kg, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.