Zoro Homepage

Angular Gripper, 180 Deg, Viton

  • Mfr # DCT-16M-V

  • Zoro # G1148476


product price: $1,560.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,180 Deg,Viton
Weight
0.16 kg
Finger Mounting
Bottom, Side
Repeatability
+/-0.05 mm
Total Stroke
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-16M-V
Zoro #
G1148476
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger Length
70 mm
Inlet Size
M5
Overall Length
36 mm
Overall Height
72 mm
Open Width
81 mm
Overall Width
36 mm

Details

Item
Angular Gripper,180 Deg,Viton
Product Type
Angular Gripper,180 Deg,Viton
Weight
0.16 kg
Finger Mounting
Bottom, Side
Repeatability
+/-0.05 mm
Total Stroke
180 Degrees
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Displacement
4.12 cc
Accuracy
+/-0.07 mm
Series
DCT
Total Rated Grip Force @ 100 psi
70 N
Minimum Operating Temperature
-30 Degrees C
Gripper Rotation
90 Degrees
Seal Material
Viton
Minimum Operating Pressure
3 bar
Maximum Operating Temperature
150 Degrees C
Spring Assist
Non-Spring Assist
Stroke Adjustability
Adjustable
IP Rating
IP43
Stroke Adjustment Increment
90 Degrees
Maximum Actuation Time
0.13 sec

Description

Angular Gripper,180 Deg,Viton, Series DCT, Open Width 81 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 36 mm, Overall Width 36 mm, Overall Height 72 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 70 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.