Zoro Homepage

Angular Gripper, 180 Deg, Viton

  • Mfr # DCT-20M-V

  • Zoro # G1148360


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,180 Deg,Viton
Minimum Operating Temperature
-30 Degrees C
Repeatability
+/-0.05 mm
Overall Width
76 mm
IP Rating
IP43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-20M-V
Zoro #
G1148360
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
76 mm
Overall Length
42 mm
Overall Height
89 mm
Maximum Finger Length
83 mm
Open Width
180 mm
Inlet Size
M5

Details

Item
Angular Gripper,180 Deg,Viton
Product Type
Angular Gripper,180 Deg,Viton
Minimum Operating Temperature
-30 Degrees C
Repeatability
+/-0.05 mm
IP Rating
IP43
Gripper Rotation
90 Degrees
Accuracy
+/-0.08 mm
Stroke Adjustability
Adjustable
Series
DCT
Stroke Adjustment Increment
90 Degrees
Seal Material
Viton
Maximum Operating Pressure
7 bar
Total Stroke
180 Degrees
Displacement
7.92 cc
Finger Mounting
Bottom, Side
Minimum Operating Pressure
3 bar
Maximum Actuation Time
0.16 sec
Total Rated Grip Force @ 100 psi
112 N
Weight
0.28 kg
Spring Assist
Non-Spring Assist
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees C

Description

Angular Gripper,180 Deg,Viton, Series DCT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 42 mm, Overall Width 76 mm, Overall Height 89 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.28 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 112 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.