Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Gripper, Failsafe Locking, 180 Deg

  • Mfr # RA-90-V

  • Zoro # G3142207


product price: $1,867.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,Failsafe Locking,180 Deg
Spring Assist
Non-Spring Assist
Overall Length
1 1/2 in
Accuracy
+/-0.003 in
Minimum Operating Pressure
40 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-90-V
Zoro #
G3142207
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Inlet Size
M5
Open Width
1 5/8 in
Overall Height
2 5/8 in
Maximum Finger Length
2 in
Overall Width
1 1/2 in

Details

Item
Angular Gripper,Failsafe Locking,180 Deg
Product Type
Angular Gripper,Failsafe Locking,180 Deg
Spring Assist
Non-Spring Assist
Accuracy
+/-0.003 in
Minimum Operating Pressure
40 psi
Stroke Adjustability
Adjustable
Displacement
7.54 cc
Maximum Actuation Time
0.16 sec
Series
RA
Total Stroke
180 Degrees
Maximum Operating Pressure
100 psi
Force @100 psi
80 lb
Seal Material
Viton
Weight
0.44 lb
Repeatability
+/-0.001 in
Total Rated Grip Force @ 100 psi
355.85 N
Operation Type
Synchronous
IP Rating
IP43
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-20 Degrees F
Stroke Adjustment Increment
45 Degrees , 90 Degrees
Gripper Rotation
90 Degrees

Description

Angular Gripper,Failsafe Locking,180 Deg, Series RA, Open Width 1 5/8 in, Total Stroke 180 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Overall Height 2 5/8 in, Maximum Operating Temperature 300 Degrees F, Stroke Adjustment Increment 45 Degrees , 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -20 Degrees F, Inlet Size M5, Weight 0.44 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.