Zoro Homepage

Angular Gripper, Failsafe Locking

  • Mfr # RA-15-V

  • Zoro # G1157567


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,Failsafe Locking
Operation Type
Synchronous
IP Rating
IP43
Open Width
1 3/4 in
Seal Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-15-V
Zoro #
G1157567
UPC #
-
Country of Origin
United States

Dimensions

Open Width
1 3/4 in
Maximum Finger Length
2 in
Overall Width
1 3/4 in
Inlet Size
M5
Overall Length
1 3/4 in
Overall Height
2 1/2 in

Details

Item
Angular Gripper,Failsafe Locking
Product Type
Angular Gripper,Failsafe Locking
Operation Type
Synchronous
IP Rating
IP43
Seal Material
Viton
Displacement
1.8 cc
Total Stroke
12 Degrees
Total Rated Grip Force @ 100 psi
311.37 N
Minimum Operating Pressure
40 psi
Gripper Rotation
6 Degrees
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Minimum Operating Temperature
-20 Degrees F
Repeatability
+/-0.001 in
Maximum Actuation Time
0.1 sec
Stroke Adjustment Increment
6 Degrees
Weight
0.31 lb
Series
RA
Stroke Adjustability
Adjustable
Spring Assist
Non-Spring Assist
Accuracy
+/-0.003 in

Description

Angular Gripper,Failsafe Locking, Series RA, Open Width 1 3/4 in, Total Stroke 12 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/4 in, Overall Width 1 3/4 in, Overall Height 2 1/2 in, Maximum Operating Temperature 300 Degrees F, Stroke Adjustment Increment 6 Degrees , IP Rating IP43, Gripper Rotation 6 Degrees , Minimum Operating Temperature -20 Degrees F, Inlet Size M5, Weight 0.31 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.