Zoro Homepage

Angular Gripper, Failsafe Locking

  • Mfr # RA-25M-V

  • Zoro # G3142006


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,Failsafe Locking
Total Stroke
12 Degrees
Repeatability
+/-0.03 mm
Maximum Finger Length
102 mm
IP Rating
IP43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-25M-V
Zoro #
G3142006
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger Length
102 mm
Open Width
63.5 mm
Overall Length
63.5 mm
Overall Height
92.5 mm
Inlet Size
M5
Overall Width
63.5 mm

Details

Item
Angular Gripper,Failsafe Locking
Product Type
Angular Gripper,Failsafe Locking
Total Stroke
12 Degrees
Repeatability
+/-0.03 mm
IP Rating
IP43
Minimum Operating Pressure
3 bar
Stroke Adjustment Increment
6 Degrees
Displacement
0.8 cc
Stroke Adjustability
Adjustable
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
1,112 N
Gripper Rotation
6 Degrees
Maximum Operating Temperature
150 Degrees C
Operation Type
Synchronous
Seal Material
Viton
Accuracy
+/-0.08 mm
Spring Assist
Non-Spring Assist
Series
RA
Weight
0.48 kg
System of Measurement
Metric
Maximum Actuation Time
0.12 sec
Maximum Operating Pressure
7 bar

Description

Angular Gripper,Failsafe Locking, Series RA, Open Width 63.5 mm, Total Stroke 12 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 63.5 mm, Overall Width 63.5 mm, Overall Height 92.5 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 6 Degrees , IP Rating IP43, Gripper Rotation 6 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.48 kg, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.