Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Gripper, Failsafe Locking

  • Mfr # RA-25M

  • Zoro # G3141997


product price: $1,833.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,Failsafe Locking
IP Rating
IP43
Gripper Rotation
6 Degrees
Displacement
0.8 cc
Accuracy
+/-0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-25M
Zoro #
G3141997
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
92.5 mm
Inlet Size
M5
Maximum Finger Length
102 mm
Overall Width
63.5 mm
Open Width
63.5 mm
Overall Length
63.5 mm

Details

Item
Angular Gripper,Failsafe Locking
Product Type
Angular Gripper,Failsafe Locking
IP Rating
IP43
Gripper Rotation
6 Degrees
Displacement
0.8 cc
Accuracy
+/-0.08 mm
Total Stroke
12 Degrees
Stroke Adjustment Increment
6 Degrees
Minimum Operating Pressure
3 bar
Stroke Adjustability
Adjustable
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.03 mm
Weight
0.48 kg
Maximum Actuation Time
0.12 sec
Series
RA
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
1,112 N
Minimum Operating Temperature
-35 Degrees C
System of Measurement
Metric
Spring Assist
Non-Spring Assist
Operation Type
Synchronous
Maximum Operating Pressure
7 bar

Description

Angular Gripper,Failsafe Locking, Series RA, Open Width 63.5 mm, Total Stroke 12 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 63.5 mm, Overall Width 63.5 mm, Overall Height 92.5 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 6 Degrees , IP Rating IP43, Gripper Rotation 6 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.48 kg, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.