Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Gripper, Failsafe Locking, Viton

  • Mfr # RA-25-V

  • Zoro # G1156821


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,Failsafe Locking,Viton
Minimum Operating Temperature
-20 Degrees F
Overall Height
3 5/8 in
Overall Length
2 1/2 in
Open Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-25-V
Zoro #
G1156821
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 5/8 in
Overall Length
2 1/2 in
Open Width
2 1/2 in
Inlet Size
M5
Overall Width
2 1/2 in
Maximum Finger Length
4 in

Details

Item
Angular Gripper,Failsafe Locking,Viton
Product Type
Angular Gripper,Failsafe Locking,Viton
Minimum Operating Temperature
-20 Degrees F
Weight
1.06 lb
Gripper Rotation
6 Degrees
Maximum Operating Pressure
100 psi
Maximum Actuation Time
0.12 sec
Displacement
0.82 cc
IP Rating
IP43
Stroke Adjustability
Adjustable
Series
RA
Accuracy
+/-0.003 in
Seal Material
Viton
Operation Type
Synchronous
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
Minimum Operating Pressure
40 psi
Total Rated Grip Force @ 100 psi
1,112.06 N
Total Stroke
12 Degrees
Repeatability
+/-0.001 in
Stroke Adjustment Increment
6 Degrees
Spring Assist
Non-Spring Assist

Description

Angular Gripper,Failsafe Locking,Viton, Series RA, Open Width 2 1/2 in, Total Stroke 12 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Overall Height 3 5/8 in, Maximum Operating Temperature 300 Degrees F, Stroke Adjustment Increment 6 Degrees , IP Rating IP43, Gripper Rotation 6 Degrees , Minimum Operating Temperature -20 Degrees F, Inlet Size M5, Weight 1.06 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.