Zoro Homepage

Angular Gripper

  • Mfr # RA-10M-V

  • Zoro # G1157460


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper
Inlet Size
M3
System of Measurement
Metric
Repeatability
+/-0.03 mm
Seal Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-10M-V
Zoro #
G1157460
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M3
Open Width
25.4 mm
Overall Height
36.5 mm
Overall Width
25.4 mm
Maximum Finger Length
38 mm
Overall Length
25.4 mm

Details

Item
Angular Gripper
Product Type
Angular Gripper
System of Measurement
Metric
Repeatability
+/-0.03 mm
Seal Material
Viton
Gripper Rotation
15 Degrees
Weight
0.03 kg
Series
RA-CAM
Displacement
0.03 cc
Operation Type
Synchronous
Total Stroke
30 Degrees
Total Rated Grip Force @ 100 psi
71 N
Stroke Adjustability
Adjustable
IP Rating
IP43
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Accuracy
+/-0.08 mm
Spring Assist
Non-Spring Assist
Maximum Actuation Time
0.08 sec
Finger Mounting
Side, Top
Minimum Operating Pressure
3 bar
Stroke Adjustment Increment
15 Degrees

Description

Angular Gripper, Series RA-CAM, Open Width 25.4 mm, Total Stroke 30 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 25.4 mm, Overall Width 25.4 mm, Overall Height 36.5 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M3, Weight 0.03 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 71 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.