Zoro Homepage

Angular Gripper

  • Mfr # RA-5-V

  • Zoro # G1156919


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper
Minimum Operating Temperature
-20 Degrees F
IP Rating
IP43
Inlet Size
M5
Spring Assist
Non-Spring Assist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-5-V
Zoro #
G1156919
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Open Width
1 3/4 in
Maximum Finger Length
2 in
Overall Width
1 1/2 in
Overall Height
1 3/8 in
Overall Length
1 3/4 in

Details

Item
Angular Gripper
Product Type
Angular Gripper
Minimum Operating Temperature
-20 Degrees F
IP Rating
IP43
Spring Assist
Non-Spring Assist
Finger Mounting
Side, Top
Displacement
2.13 cc
Total Stroke
30 Degrees
Repeatability
+/-0.003 in
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
Total Rated Grip Force @ 100 psi
88.96 N
Seal Material
Viton
Gripper Rotation
15 Degrees
Operation Type
Synchronous
Stroke Adjustability
Adjustable
Stroke Adjustment Increment
15 Degrees
Series
RA-CAM
Accuracy
+/-0.005 in
Maximum Operating Pressure
100 psi
Weight
0.25 lb
Minimum Operating Pressure
40 psi
Maximum Actuation Time
0.1 sec

Description

Angular Gripper, Series RA-CAM, Open Width 1 3/4 in, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/4 in, Overall Width 1 1/2 in, Overall Height 1 3/8 in, Maximum Operating Temperature 300 Degrees F, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -20 Degrees F, Inlet Size M5, Weight 0.25 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 88.96 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.