Zoro Homepage

Angular Gripper

  • Mfr # RA-5M-V

  • Zoro # G1156900


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper
Displacement
2.1 cc
Stroke Adjustability
Adjustable
Spring Assist
Non-Spring Assist
Maximum Operating Pressure
7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-5M-V
Zoro #
G1156900
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger Length
50 mm
Overall Height
35 mm
Open Width
44.5 cm
Overall Width
76.2 mm
Overall Length
44.5 mm
Inlet Size
M5

Details

Item
Angular Gripper
Product Type
Angular Gripper
Displacement
2.1 cc
Stroke Adjustability
Adjustable
Spring Assist
Non-Spring Assist
Maximum Operating Pressure
7 bar
Repeatability
+/-0.08 mm
Maximum Operating Temperature
150 Degrees C
Maximum Actuation Time
0.1 sec
Weight
0.11 kg
Seal Material
Viton
Gripper Rotation
15 Degrees
IP Rating
IP43
Series
RA-CAM
Stroke Adjustment Increment
15 Degrees
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.13 mm
Total Stroke
30 Degrees
Minimum Operating Pressure
3 bar
Finger Mounting
Side, Top
Operation Type
Synchronous
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
89 N

Description

Angular Gripper, Series RA-CAM, Open Width 44.5 cm, Total Stroke 30 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 44.5 mm, Overall Width 76.2 mm, Overall Height 35 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.11 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 89 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.