Zoro Homepage

Angular Gripper

  • Mfr # RA-6-V

  • Zoro # G1157628


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper
Total Stroke
30 Degrees
Maximum Finger Length
2 1/2 in
Repeatability
+/-0.003 in
Maximum Actuation Time
0.11 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-6-V
Zoro #
G1157628
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger Length
2 1/2 in
Open Width
2 3/8 in
Inlet Size
M5
Overall Height
2 in
Overall Length
2 3/8 in
Overall Width
2 in

Details

Item
Angular Gripper
Product Type
Angular Gripper
Total Stroke
30 Degrees
Repeatability
+/-0.003 in
Maximum Actuation Time
0.11 sec
Spring Assist
Non-Spring Assist
Minimum Operating Temperature
-20 Degrees F
Finger Mounting
Side, Top
Series
RA-CAM
Displacement
4.92 cc
Operation Type
Synchronous
Seal Material
Viton
Maximum Operating Pressure
100 psi
System of Measurement
Inch
IP Rating
IP43
Minimum Operating Pressure
40 psi
Weight
0.68 lb
Total Rated Grip Force @ 100 psi
195.72 N
Maximum Operating Temperature
300 Degrees F
Accuracy
+/-0.005 in
Stroke Adjustability
Adjustable
Gripper Rotation
15 Degrees
Stroke Adjustment Increment
15 Degrees

Description

Angular Gripper, Series RA-CAM, Open Width 2 3/8 in, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 2 3/8 in, Overall Width 2 in, Overall Height 2 in, Maximum Operating Temperature 300 Degrees F, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -20 Degrees F, Inlet Size M5, Weight 0.68 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 195.72 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.