Zoro Homepage

Angular Gripper

  • Mfr # RA-6M-V

  • Zoro # G1157619


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper
Weight
0.31 kg
Repeatability
+/-0.08 mm
Maximum Finger Length
64 mm
Minimum Operating Pressure
3 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-6M-V
Zoro #
G1157619
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger Length
64 mm
Open Width
61.4 mm
Inlet Size
M5
Overall Width
38.1 mm
Overall Length
61.4 mm
Overall Height
49.6 mm

Details

Item
Angular Gripper
Product Type
Angular Gripper
Weight
0.31 kg
Repeatability
+/-0.08 mm
Minimum Operating Pressure
3 bar
Stroke Adjustment Increment
15 Degrees
Maximum Actuation Time
0.11 sec
Seal Material
Viton
Total Rated Grip Force @ 100 psi
196 N
Series
RA-CAM
Operation Type
Synchronous
Minimum Operating Temperature
-30 Degrees C
IP Rating
IP43
Total Stroke
30 Degrees
System of Measurement
Metric
Accuracy
+/-0.13 mm
Spring Assist
Non-Spring Assist
Gripper Rotation
15 Degrees
Maximum Operating Pressure
7 bar
Displacement
4.9 cc
Finger Mounting
Side, Top
Stroke Adjustability
Adjustable
Maximum Operating Temperature
150 Degrees C

Description

Angular Gripper, Series RA-CAM, Open Width 61.4 mm, Total Stroke 30 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 61.4 mm, Overall Width 38.1 mm, Overall Height 49.6 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.31 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 196 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.