Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Gripper

  • Mfr # RA-8-V

  • Zoro # G3142100


product price: $1,931.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper
Finger Mounting
Side, Top
Displacement
21.63 cc
Overall Height
3 in
Open Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-8-V
Zoro #
G3142100
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Open Width
4 1/2 in
Maximum Finger Length
6 in
Inlet Size
1/8 in
Overall Length
4 1/2 in
Overall Width
4 in

Details

Item
Angular Gripper
Product Type
Angular Gripper
Finger Mounting
Side, Top
Displacement
21.63 cc
Minimum Operating Pressure
40 psi
Gripper Rotation
15 Degrees
Seal Material
Viton
Maximum Operating Pressure
100 psi
Series
RA-CAM
Maximum Actuation Time
0.23 sec
Repeatability
+/-0.003 in
Stroke Adjustability
Adjustable
Total Stroke
30 Degrees
System of Measurement
Inch
Air Inlet Type
NPT
Accuracy
+/-0.005 in
IP Rating
IP43
Weight
4.6 lb
Minimum Operating Temperature
-20 Degrees F
Spring Assist
Non-Spring Assist
Maximum Operating Temperature
300 Degrees F
Operation Type
Synchronous
Stroke Adjustment Increment
10 Degrees , 15 Degrees
Total Rated Grip Force @ 100 psi
800.68 N

Description

Angular Gripper, Series RA-CAM, Open Width 4 1/2 in, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 4 1/2 in, Overall Width 4 in, Overall Height 3 in, Maximum Operating Temperature 300 Degrees F, Stroke Adjustment Increment 10 Degrees , 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -20 Degrees F, Inlet Size 1/8 in, Air Inlet Type NPT, Weight 4.6 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.