Zoro Homepage

Angular Gripper

  • Mfr # RA-8M-V

  • Zoro # G3142091


product price: $2,055.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper
IP Rating
IP43
Maximum Actuation Time
0.23 sec
Overall Length
115.2 mm
Total Rated Grip Force @ 100 psi
801 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-8M-V
Zoro #
G3142091
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
115.2 mm
Inlet Size
1/8 in
Maximum Finger Length
153 mm
Overall Height
76.2 mm
Open Width
115.2 mm
Overall Width
101.6 mm

Details

Item
Angular Gripper
Product Type
Angular Gripper
IP Rating
IP43
Maximum Actuation Time
0.23 sec
Total Rated Grip Force @ 100 psi
801 N
Gripper Rotation
15 Degrees
Maximum Operating Temperature
150 Degrees C
Maximum Operating Pressure
7 bar
Stroke Adjustability
Adjustable
Total Stroke
30 Degrees
Minimum Operating Temperature
-30 Degrees C
Finger Mounting
Side, Top
Operation Type
Synchronous
Series
RA-CAM
System of Measurement
Metric
Accuracy
+/-0.13 mm
Minimum Operating Pressure
3 bar
Air Inlet Type
NPT
Seal Material
Viton
Repeatability
+/-0.08 mm
Spring Assist
Non-Spring Assist
Weight
4.6 kg
Displacement
21.6 cc
Stroke Adjustment Increment
10 Degrees , 15 Degrees

Description

Angular Gripper, Series RA-CAM, Open Width 115.2 mm, Total Stroke 30 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 115.2 mm, Overall Width 101.6 mm, Overall Height 76.2 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 10 Degrees , 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/8 in, Air Inlet Type NPT, Weight 4.6 kg, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.