Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Release Venturi Block Style Side Po

  • Mfr # CPI-VSA-ARVS-5-U18

  • Zoro # G1195041


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/2 in
Housing Material
Aluminum
Includes
(2) M6 x 35 mm Stainless SHCS, (2) Split Lock Washer, 4 mm Hex Allen Wrench, Auto Release Venturi Vacuum Generator
Minimum Supply Pressure
25 psi
Weight
0.22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPI-VSA-ARVS-5-U18
Zoro #
G1195041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Overall Height
1 1/2 in
Exhaust Port Size
1/8 in
Vacuum Port Size
1/8 in
Pressure Port Size
1/8 in

Details

Item
Vacuum Generator
Housing Material
Aluminum
Includes
(2) M6 x 35 mm Stainless SHCS, (2) Split Lock Washer, 4 mm Hex Allen Wrench, Auto Release Venturi Vacuum Generator
Minimum Supply Pressure
25 psi
Weight
0.22 lb
Number of Pieces
6
Valve Type
Auto-Release
Exhaust Port Type
MNPT
Maximum Supply Pressure
60 psi
Series
VSA
Exhaust Port Gender
Male
Air Consumption
1.4 scfm
Pressure Port Gender
Female
Vacuum Port Type
NPT
Vacuum Port Gender
Male
Pressure Port Type
NPT

Description

Item Vacuum Generator, Air Consumption 1.4 scfm, Exhaust Port Gender Male, Exhaust Port Size 1/8 in, Exhaust Port Type MNPT, Includes (2) M6 x 35 mm Stainless SHCS, (2) Split Lock Washer, 4 mm Hex Allen Wrench, Auto Release Venturi Vacuum Generator, Maximum Supply Pressure 60 psi, Minimum Supply Pressure 25 psi, Number of Pieces 6, Overall Height 1 1/2 in, Overall Length 2 1/2 in, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPT, Series VSA, Vacuum Port Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.